Shop All Trash Can Lids
Rubbermaid Commercial
Untouchable Round Funnel Top, 16.3" W/Dia, Gray, Plastic; High-density Polyethylene (HDPE)
Mfr # RCP354800GYCT
Zoro # G501846852
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2947; 3546
- Lid Shape Round
- Color Gray
- Width/Diameter 16.3"
- Material Plastic; High-density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP354800GYCT
- Zoro # G501846852
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16.3" |
Height | 4" |
Details
For Use With | 2947; 3546 |
Lid Shape | Round |
Color | Gray |
Item | Untouchable Round Funnel Top |
Material | Plastic; High-density Polyethylene (HDPE) |
Features | Durable; Debris Resistant; Odor Resistant |
Description
Hygienic round top allows attractive, hands-free waste disposal and controls waste, odors and smoking debris. Funnel style allows "no touch" refuse disposal with the sloped design. Trash effortlessly rolls into the opening. Use the durable plastic top on Rubbermaid Untouchable 2947 and 3546 Round Containers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge (RFW120TF)
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- BRIGHT AIR Scented Oil Air Freshener, Blssm, PK6 (900021CT)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- Rubbermaid Commercial Trash Can Lids