Shop All Trash Can Lids
Rubbermaid Commercial
Untouchable Round Funnel Top, 16.2" W/Dia, Gray, High-density Polyethylene (HDPE)
Mfr # RCP354800GY
Zoro # G001846772
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2947; 3546
- Lid Shape Round
- Color Gray
- Width/Diameter 16.2"
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP354800GY
- Zoro # G001846772
- UPC # 86876023527
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16.2" |
Details
For Use With | 2947; 3546 |
Lid Shape | Round |
Color | Gray |
Item | Untouchable Round Funnel Top |
Features | Durable |
Material | High-density Polyethylene (HDPE) |
Description
Hygienic round top allows attractive, hands-free waste disposal and controls waste, odors and smoking debris. Funnel style allows "no touch" refuse disposal with the sloped design. Trash effortlessly rolls into the opening. Use the durable plastic top on Rubbermaid Untouchable 2947 and 3546 Round Containers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze® (19200-00351)
- TORNADO Drum Vacuum, Standard 83 cfm (95953)
- MMCD Mrs. Meyer's Clean Day Organic Birchwood Scent Hand Soap 12.5 oz (325234)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Blue, Plastic (FG279100DBLUE)
- RUBBERMAID COMMERCIAL Rollout Lid, Handle, Fits FG9W2700BLUE, FG9W2700GRAY, FG9W2700YEL, FG9W2773BLUE (GRFG9W27L2BLA)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- Rubbermaid Commercial Trash Can Lids