Shop All Mops
Rubbermaid Commercial
universal Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12
Mfr # FGE23800BL00
Zoro # G4051404
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size universal
- Mop Pad Size 24 oz
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGE23800BL00
- Zoro # G4051404
- UPC # 10086876050162
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | universal |
Mop Pad Size | 24 oz |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Cotton/Synthetic Blend |
Features | Washable |
Application | Floor Maintenance |
Weight | 20.326 lbs |
Description
Rubbermaid® Commercial Universal Headband Mop Head, Cotton/Synthetic, 24oz, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- BIG D Global Industrial„¢ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case (668GG)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA41206WH00 (FGA41206WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton, PK6 (FGD15306WH00)
- CARLISLE FOODSERVICE 60 in Dust Mop, Yellow, PK12, 362113EC04 (362113EC04)
- Rubbermaid Commercial Mops