Shop All Utility Carts
Rubbermaid Commercial
Two Shelf Service Cart, 2 Shelves, 500 lb
Mfr # RCP450088BG
Zoro # G001846857
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.3"
- Overall Width 39.5"
- Color Beige
- Load Capacity 500 lb
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP450088BG
- Zoro # G001846857
- UPC # 86876169188
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 33.3" |
Overall Width | 39.5" |
Overall Depth | 17.9" |
Details
Color | Beige |
Load Capacity | 500 lb |
Item | Two Shelf Service Cart |
Number of Shelves | 2 |
Number of Casters | 4 |
Features | Dent Resistant; Rounded Edges |
Description
Two-tiered utility cart offers high-density, structural resin construction with rounded corners. Grip-height handle improves control and worker safety. Deep-pocketed top shelf keeps contents in place. Design also includes molded-in storage compartments, holsters, hooks and notches. Bottom shelf is also lipped to secure contents. Weight capacity is 500 lb. Ideal for transporting materials, supplies and heavy loads. Cart is equipped with four 5" nonmarking rubber casters, including two that swivel. TPR casters absorb shock and provide floor surface protection and quiet operation. Casters roll easily on linoleum, tile, terrazzo, wood, smooth concrete and carpet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- WERNER 8 ft Aluminum Stepladder, 300 lb Capacity (378)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, 8 Bushel, 220lbs Cap, 6.7"x34.7"x34", BK (RCP1881750)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452500BLA)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- PAKE HANDLING TOOLS Plastic 3 Shelves, ?550 lbs (PAKPP03)
- Rubbermaid Commercial Utility & Storage Carts