Shop All Basket & Cube Trucks
Rubbermaid Commercial
Truck, Recycling
Mfr # FG461673BLUE
Zoro # G3992213
original price:
$874.16
23% off
new price: $671.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$671.00
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 43 3/4 in
- Color Blue
- Load Capacity 500 lb
- Color - Hoppers and Cube Trucks Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG461673BLUE
- Zoro # G3992213
- UPC # 086876194319
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 in |
Overall Length | 43 3/4 in |
Overall Width | 31 in |
Caster Dia. | 5 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 43 3/4 in x 31 in x 37 in |
Description
High-Maneuverability Cube Truck for Recyclables, Cubic Foot Capacity 16 cu ft, Load Capacity 500 lb, Bushel Capacity 0, Overall Length 43 3/4 in, Overall Height 37 in, Overall Width 31 in, Overall LxWxH 43 3/4 in x 31 in x 37 in, Color Blue, Container Material Polyethylene, Standards USDA, Optional Lid Mfr. Model No. 4615, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend Recycling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ALL GEAR Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L (AGPPPL6500B)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (PGT50120ZN-DMT32(GG))
- RUBBERMAID COMMERCIAL Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue (FG460800DBLUE)
- RUBBERMAID COMMERCIAL Multi Stream Collapsible Basket X-Cart (1881781)
- RUBBERMAID COMMERCIAL Utility Truck, 3/4cu yd., 1200lb Cap, Black (FG472000BLA)
- RUBBERMAID COMMERCIAL Utility Truck, 7/16cu yd., 800lb Cap, Black (FG471200BLA)
- RUBBERMAID COMMERCIAL Collapsible Basket X-Cart, 8 bu. Cap. (1881750)
- RUBBERMAID COMMERCIAL Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (FG461900BLA)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Navy (412SOBC/NVY)
- Rubbermaid Commercial Basket & Cube Trucks