Shop All Trash Can Lids
Rubbermaid Commercial
Trash Can Lid, Green, Resin
Mfr # 1829400
Zoro # G4611461
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Rectangular
- Color Green
- Lid Connection Swing
- Opening Closure Type Swing
- Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1829400
- Zoro # G4611461
- UPC # 086876215946
- Country of Origin United States
- Category Trash Can Lids
Details
Container Shape | Rectangular |
Color | Green |
Lid Connection | Swing |
Opening Closure Type | Swing |
Item | Trash Can Lid |
Material | Resin |
Series | Slim Jim |
Product Type | Slim Jim Swing Lid,Green |
Description
Slim Jim Swing Lid,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Water-Fed Window Clean System, Blk/Orange (UNLK2)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- SIMPLE GREEN Crystal Industrial Cleaner And Degreaser, 20 Oz Aerosol Can, Foam, Colorless (0610001219010)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1312 (BWK1312)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Beige, Plastic (FG268988BEIG)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL 21 gal Dome with Push Door Trash Can Lid, 12 1/2 in W/Dia, Black, Plastic, 1 Openings (FG362000BLA)
- Rubbermaid Commercial Trash Can Lids