Shop All Trash Can Lids
Rubbermaid Commercial
Trash Can Lid, Black, Plastic
Mfr # FG264560BLA
Zoro # G4073579
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264560BLA
- Zoro # G4073579
- UPC # 86876183597
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Black |
Item | Trash Can Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Vented Round BRUTE Lid, 24.5 dia x 1.5h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- EUREKA / SANITAIRE UPRIGHT - MAGNET STRIP - 12 in. (62357A)
- HERKULES Paint Gun Cleaner, 20 oz., PK6 (SC-06)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Gray, Resin, 1 Openings (FG266400GRAY)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL Funnel Top Receptacle Lid, Gray, Plastic (FG354300GRAY)
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Black (FG3975M2BLA)
- RUBBERMAID COMMERCIAL 32 Gal Bottle and Can Recycling Top, Blue, Plastic (1788376)
- ALPINE INDUSTRIES 32 Gal Trash Can, 19.69 in W/Dia, Black, Steel (ALP4400-01-RB)
- Rubbermaid Commercial Trash Can Lids