Shop All Trash Can Lids
Rubbermaid Commercial
Trash Can Lid, Black, Medium Density Polyethylene
Mfr # FG461300BLA
Zoro # G4076220
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lid Connection Hinged
- Material Medium Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG461300BLA
- Zoro # G4076220
- UPC # 86876131925
- Country of Origin United States
- Category Trash Can Lids
Details
Color | Black |
Lid Connection | Hinged |
Item | Trash Can Lid |
Material | Medium Density Polyethylene |
Description
Rubbermaid® Commercial Hinged Dome Lid for Cube Truck, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- ORECK COMMERCIAL U2000R-1 Commercial Upright Vacuum, 120V, Red/Gry, 12.5 x 6.75 x 47.75 (U2000R-1)
- KIMBERLY-CLARK PROFESSIONAL 60PK 451CT Bath Tissue (17713)
- HYDE Brass Bristle Mini Brushes, PK 3 (46630)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- Rubbermaid Commercial Trash Can Lids