Shop All Trash Can Lids
Rubbermaid Commercial
Trash Can Lid, 12.1 in W/Dia, Blue, Plastic
Mfr # 1788372
Zoro # G4076799
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 3540, 3541, 3554
- Color Blue
- Width/Diameter 12.1 in
- Material Plastic
- Height 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788372
- Zoro # G4076799
- UPC # 86876211542
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 12.1 in |
Height | 2.75" |
Depth | 21 in |
Details
For Use With | Rubbermaid® Commercial 3540, 3541, 3554 |
Color | Blue |
Item | Trash Can Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Slim Jim Single Stream Recycling Top for Slim Jim Containers, 12.1w x 21d x 2.75h, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Harsh Chemicals, Yellow, Polypropylene (YPF1014H)
- CARLISLE FOODSERVICE Counter/Radiator Brush, 8 in, Black, Black, Plastic (3622503)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, 23 in W/Dia, Blue, Plastic (RUB332DBLU)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Green, Plastic (FG269288GRN)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Recycling Can wLid, 50 Gallon, Blue (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, White, Resin, 0 Openings (FG260900WHT)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Driftwood (FG3975L1DWOOD)
- Rubbermaid Commercial Trash Can Lids