Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Touchless Foam Soap Dispenser, Black/Chrome, PK 10
Mfr # RCP750411CT
Zoro # G002498802
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Color Black/Chrome
- Height 10.9"
- Width 5.2"
- Length 5.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP750411CT
- Zoro # G002498802
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.9" |
Width | 5.2" |
Length | 5.2" |
Details
Item | Touch-free Auto Foam Dispenser |
Operation Mode | Automatic |
Color | Black/Chrome |
Features | Wall Mountable; Touch-free; Refillable |
Type | Foam Soap Dispenser |
Standards | ADA |
Description
Auto Foam Dispenser offers versatility, quality and reliability in wall-mounted soap and sanitizer dispensing. Luxurious foam delights your customers in a touch-free dispenser that can dispense foam soap, antibacterial foam soap, foam hand sanitizer and alcohol-free hand sanitizer (all sold separately). Touch-free delivery encourages use and eliminates cross-contamination to help reduce the spread of germs. Reliable, controlled dispensing of concentrated soaps eliminates costly overuse and waste. Dispenser also delivers up to 2,750 handwashes per foam soap refill and an industry-leading battery life of three years or 120,000 handwashes. Refill level and battery life indicators alert you when a change is needed. Disposable, hygienic refill (sold separately) keeps soap fresh and germ-free. Low-waste refill evacuates fully. Wall-mountable dispenser helps earn LEED credits and is ADA compliant in force and one-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Street Broom, 5-1/4" Trim Length, Orange Polypropylene Fill (42055)
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC5510)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (24590)
- ALLPOINTS Cleaner/Disinfectant , Evap Coil (1431126)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- RUBBERMAID COMMERCIAL Dispenser, Touch-free, f/Foam Soap/Sanitizer, BK/CE, PK 10 (RCP1980826CT)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- RUBBERMAID COMMERCIAL Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4 (RCPFG401310CT)
- GOJO Wipes Bracket For 6282-06 or 6383-06 Wipes Canisters (6001-06)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers