Shop All Service Carts
Rubbermaid Commercial
Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red
Mfr # 2144269
Zoro # G305731644
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 450 lb
- Overall Length 18.5"
- Overall Width 57"
- Overall Height 55"
- Material Tubular Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2144269
- Zoro # G305731644
- UPC # 86876244137
- Country of Origin China
- Category Service Carts
Dimensions
Overall Length | 18.5" |
Overall Width | 57" |
Overall Height | 55" |
Details
Item | Carts & Stands |
Load Capacity | 450 lb |
Material | Tubular Steel |
Caster Type | Four 5 in Swivel Casters (2 Locking) |
Description
The Tote Picking Cart is a time-saving cart for more efficient and accurate order fulfillment. Ideal for use in distribution centers or retail stores to quickly pick, pack, and fulfill multiple orders with great organization. Option to gain additional storage with the Tote Storage Bracket (2144270), sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb. (EN360X20)
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-1000 (ZAG332-GAL-1000)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid® Service Cart, 41" x 20" x 38", Black, 1/Each (RUB441BL)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL2436BRK)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 60L x 30W x 31H (752260)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 3 Lipped Shelves, 5" Poly w Brakes (3LGL1832BRK)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG2436BRK)
- LUXOR XLC Maintenance Cart with Cabinet (XLC11C1)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with No Lid (669NL)
- Rubbermaid Commercial Service Carts