Shop All Utility Cart Accessories
Rubbermaid Commercial
Tote Bracket, Steel, For 2144269
Mfr # 2144270
Zoro # G804417421
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 21 11/16 in
- Overall Height 13 7/8 in
- Material Steel
- For Use With 793TK0
- Overall LxWxH 21 7/16 in x 18 1/2 in x 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2144270
- Zoro # G804417421
- UPC # 0086876253818
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 21 11/16 in |
Overall Height | 13 7/8 in |
Overall LxWxH | 21 7/16 in x 18 1/2 in x 13 7/8 in |
Overall Width | 18 1/2 in |
Details
Material | Steel |
Item | Tote Bracket |
For Use With | 793TK0 |
Accessory Type | Tote Picking Cart Storage Bracket |
For Use With Grainger Item Number | 793TK0 |
For Use With Mfr. Model Number | 2144269 |
Description
Tote Bracket, Material Steel, For Use With Grainger Item Number 793TK0, For Use With Mfr. Model Number 2144269, Overall Length 21 11/16 in, Overall Width 18 1/2 in, Overall Height 13 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- US CARGO CONTROL 2" x 20' Blue E Track Ratchet Straps (5320SEF-BLU)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- DAYTON Capacitor (EC-34)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- RUBBERMAID COMMERCIAL Utility Bin, 4 gal., Black, 17 In. W (FG335488BLA)
- RUBBERMAID COMMERCIAL Utility Cart Replacement Parts, Door Kit with Lock (FG4094L1BLA)
- RUBBERMAID COMMERCIAL Bin, 4 Gallon, f/Utility Cart, 17"x12-1/2"x10-1/2", Black (RCP335488BLA)
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK (RCP335488BLACT)
- RUBBERMAID COMMERCIAL Drawer, 40 lb., Red, Steel, 25 In. L (FG459300RED)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30906)
- Rubbermaid Commercial Utility & Storage Carts