Shop All Food Containers
Rubbermaid Commercial
Tote Box, 18"L x 12"W x 3-1/2"H, White
Mfr # FG350700WHT
Zoro # G4065801
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 8
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Overall Length 18 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG350700WHT
- Zoro # G4065801
- UPC # 086876022858
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Length | 18 in |
Outside Width | 3-1/2" |
Overall Height (In.) | 3 1/2 in |
Outside Height | 12" |
Outside Length | 18" |
Overall Diameter | 18 in |
Details
Capacity (Qt.) | 8 |
Color | White |
Material | Polyethylene |
Load Capacity | 2 gal. |
Storage Container Style | Solid Walls, Solid Bottom |
Item | Food/Tote Box |
Type | Food Box |
Capacity | 2 qt |
Product Type | Food/Tote Box |
Microwaveable | No |
Graduated | No |
NSF Certified | Yes |
Includes Handle | No |
Freezer Safe | Yes |
Dishwasher Safe | No |
Description
Food/Tote Box, Capacity 2 qt, Color White, Material Polyethylene, Overall Height 3 1/2 in, Overall Length 18 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 18 in, Freezer Safe Yes, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTON LLOYD Reston Lloyd 01600 Spoon Rest Red (1600)
- HFA HFA Heavy Duty 18" x 500 Ft. Foil Roll (51808)
- CLAEYS CANDY Raspberry Hard Candy 6Oz (616)
- MERCER CUTLERY Turner, 8x3 (M18360)
- RUBBERMAID COMMERCIAL 400 cup Mobile Ingredient Bin (FG360088WHT)
- RUBBERMAID COMMERCIAL Food/Tote Box, 86 qt. (FG330100CLR)
- RUBBERMAID COMMERCIAL Food Box, 8 qt., Clear (FG330700CLR)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350000WHT)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, Clear (FG330200CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 8 1/2gal, 26w x 18d x 6h, Clear (FG330800CLR)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- Rubbermaid Commercial Food Containers