Shop All Tilt Trucks
Rubbermaid Commercial
Tilt Truck, 1 cu. ft. Capacity, Manual
Mfr # 2089826
Zoro # G0506625
product price: $1,116.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,116.00
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 49 in
- Overall Width 72 in
- Cubic Foot Capacity 3.0 cu ft
- Load Capacity - Hoppers and Cube Trucks 1250 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2089826
- Zoro # G0506625
- UPC # 00086876297386
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 38 in |
Overall Length | 49 in |
Overall Width | 72 in |
Caster Dia. | 3-1/2" |
Handle Height | 45 in |
Wheel Diameter | 12" |
Container Height | 49 1/2 in |
Details
Cubic Foot Capacity | 3.0 cu ft |
Load Capacity - Hoppers and Cube Trucks | 1250 lb. |
Caster Material | Polyethylene |
Color - Hoppers and Cube Trucks | Blue |
Item | Recycling Tilt Truck |
Container Legend | Recycling |
Frame Material - Hoppers and Cube Trucks | Steel |
Frame Material | Steel |
Mobility Option | Manual |
Handle Included | Yes |
Container Material - Hoppers and Cube Trucks | Structural Foam Plastic |
Wheel Material | Rubber |
Caster Configuration | (3) Swivel |
Load Capacity | 1250 lb |
Item - Tilt Trucks | Tilt Truck |
Description
Recycling Tilt Truck, Cubic Foot Capacity 1 cu yd, Overall Length 49 in, Overall Width 72 in, Overall Height 38 in, Mobility Option Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- US CARGO CONTROL 5/8" Lashing Ring Weld On Forged Mounting Ring - 18,000 lbs (FH21458)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PUT60302BK)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 300 lb Weight Capacity, 12 in. Wheel, Gray (FG1011L10000)
- RUBBERMAID COMMERCIAL Rotomolded Tilt Truck, 202 gal, 2,100 lb Capacity, Plastic, Black (FG131600BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, HD Towabl, 1-1/2 cu yd, 2100 lb (FG102641BLA)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Blue (TDT-100-HD-BLUE)
- Rubbermaid Commercial Tilt Trucks