Shop All Brushes
Rubbermaid Commercial
Tile/Grout Brush, Black, 12 PK
Mfr # RCP9B5600BKCT
Zoro # G902448761
original price:
$52.99
5% off
new price: $50.19
/pk 12, $4.18/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Tile and Grout Brush
- Bristle Color Black
- Bristle Material Plastic
- Bristle Length 0.80"
- Height 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9B5600BKCT
- Zoro # G902448761
- Country of Origin China
- Category Brushes
Dimensions
Bristle Length | 0.80" |
Height | 3.8" |
Length | 8.5" |
Width | 7.9" |
Details
Brush Type | Tile and Grout Brush |
Bristle Color | Black |
Bristle Material | Plastic |
Item | Tile/Grout Brush |
Material | Plastic |
Application | Scrubbing; Cleaning; Multi Surface |
Features | Hanging Hole; Water Resistant; Oil Resistant; Solvent Resistant; Break Resistant; Chemical Resistant |
Type | Brush |
Description
Tile/Grout Brush helps keep your facility looking its best. High-quality construction supports your cleaning crew so they can deliver top-notch results. Use this brush to ease work when scrubbing tile and grout lines, floors, baseboards, walls and countertops. Plastic bristles set in plastic block offer a high shear/break strength and are resistant to water, oils and solvents. The plastic block also includes a hang-up hole for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC05)
- 3M Floor Speed Stripper, 2L Bottle (6H)
- 3M Scouring Pad, 86, Heavy Duty, 6"X9" (48011-05509)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- RUBBERMAID COMMERCIAL Rubbermaid® 14-1/2" Plastic Toilet Bowl Brush, White - RCP631000WE (FG631000WHT)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- RUBBERMAID COMMERCIAL Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK (RCP6482COBCT)
- RUBBERMAID COMMERCIAL Brush, Counter Top, Sr 1 Ea (6342)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- Rubbermaid Commercial Brushes