Shop All Food Pans
Rubbermaid Commercial
Third Size Pan Cover, Clear
Mfr # FG121P23CLR
Zoro # G2666754
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Product Type Pan Handled Cover
- Overall Depth 1 in
- Dishwasher Safe Yes
- Overall Length 20 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG121P23CLR
- Zoro # G2666754
- UPC # 086876172669
- Country of Origin United States
- Category Food Pans
Dimensions
Overall Depth | 1 in |
Overall Length | 20 13/16 in |
Overall Width | 6 7/8 in |
Details
Item | Pan Handled Cover |
Material | polycarbonate |
Product Type | Pan Handled Cover |
Dishwasher Safe | Yes |
Compatible Pan Type | Third Size |
Freezer Safe | No |
Pan Shape | Rectangular |
Oven Safe | No |
NSF Certified | Yes |
Anti-Jam | No |
Description
Pan Handled Cover, Overall Depth 1 in, Overall Length 20 13/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 7/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Handled Cover, Anti-Jam No, Compatible Pan Type Third Size, Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- RANDELL Cold Control (HDCNT1401)
- HANDGARDS Handgards 5.5" Wood Coffee Wood Stirrer, PK1000 (305214002)
- ALLIANCE PUMP DRAIN-120/60 SYNCHRONOUS (802623P)
- CRESTWARE Food Pan, Polycarbonate, Third, 12-3/4 In (FP34)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- VOLLRATH Pan, Full-Size, 14 Qt (30040)
- WINCO 1/2 Size 6 in Steam Table Pan (SPJL-206)
- CAMBRO Cover, Notched, W/Hndl , 1/2, H-Pan (20HPCHN(150))
- WINCO Winco Full Size Chrome Plated Pan Grate (PGW-1018)
- STANCO DRIP PAN BOWL 8"" PORCLN (414-8)
- Rubbermaid Commercial Food Pans