Shop All Air Freshener Refills
Rubbermaid Commercial
TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6
Mfr # FG402112
Zoro # G4192630
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type TCell™ Refill
- Size 48 mL
- Weight 2 lbs
- Application Automatic Odor Control
- For Use With TC® TCell™ 1793546, 1793547, 1793548, FG402430, 1793543, 1793544, 1793545, FG500551, FG500552
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402112
- Zoro # G4192630
- UPC # 10763905021125
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Size | 48 mL |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Blue Splash |
Refill Type | TCell™ Refill |
Weight | 2 lbs |
Application | Automatic Odor Control |
For Use With | TC® TCell™ 1793546, 1793547, 1793548, FG402430, 1793543, 1793544, 1793545, FG500551, FG500552 |
Color | White/Gray/Blue |
Cleaner Form | Oil |
Net Weight | 2 lbs |
Description
Rubbermaid® Commercial TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech Oil-Only Responder‚Ñ¢ Pads, 15"W X 19"L, 200 Per Pack (WP200S)
- DUPONT Sontara Aerospace Grade Wipers 800 wipers/case, 100 wipers/box, 8 boxes/case 16.5" L x 9" W, 800PK (WIP9165)
- CLOROX Scentiva Jasmine/Lavender Scent Deodorizing Multi-Purpose Cleaner Liquid 32 oz (31387)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Mango Blossom, 48 ml, PK6 (FG402369)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12 (FG402408)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Citrus, 1.62 oz, PK6 (FG402113)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12 (FG4012551)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Mountain Peaks, 5.3 oz, PK4 (FG4012461)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- Rubbermaid Commercial Air Freshener Refills