Shop All Air Fresheners & Odor Eliminators
Rubbermaid Commercial
TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", Wht
Mfr # 1793532
Zoro # G5165515
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.33"
- Width 3.25"
- Material Plastic
- Features Microburst® 3000 LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793532
- Zoro # G5165515
- UPC # 86876212723
- Country of Origin Taiwan, Province of China
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 4.33" |
Width | 3.25" |
Height | 6.6" |
Depth | 4.33" |
Details
Color | White |
Material | Plastic |
Features | Microburst® 3000 LCD |
Item | Air Freshener Dispensers |
Net Weight | 0.736 lbs |
Description
Rubbermaid® Commercial TC Microburst Odor Control System 3000 LCD, 3.25" x 4.33" x 6.6", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseboard Stripper, Size 32 oz., PK6 (29524)
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK (STOT3340B13)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- RUBBERMAID COMMERCIAL TC Microburst Odor Control System 9000 LCD, 3.6" x 4.33" x 8.75", Wht (1793535)
- RUBBERMAID COMMERCIAL TC TCell Odor Control Dispenser, 2.75" x 2.5" x 5.25", White (1793547)
- POO-POURRI Trap a Crap 2 Oz. Deodorizer Spray (SET-2OZ-TRAP-V1)
- ARM & HAMMER Baking Soda, 4 lb., Odorless, Box, PK6 (33200-01170)
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- FRESHWAVE IAQ Air and Surface Odor Eliminator, 5gal, RTU (556)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12 (050000)
- Rubbermaid Commercial Air Fresheners & Odor Eliminators