Shop All Air Freshener Refills
Rubbermaid Commercial
TC Microburst 9000 Air Freshener Refill, Ocean Breeze, 5.3 oz, PK4
Mfr # FG4012471
Zoro # G4190171
product price: $72.49
/pk 4, $18.12/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Application Automatic Odor Control
- Weight 2.586 lbs
- For Use With TC® 401218, 401375
- Size 5.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4012471
- Zoro # G4190171
- UPC # 10763905012475
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 5.3 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Ocean Breeze |
Refill Type | Aerosol Spray |
Application | Automatic Odor Control |
Weight | 2.586 lbs |
For Use With | TC® 401218, 401375 |
Cleaner Form | Liquid |
Net Weight | 2.586 lbs |
Description
Rubbermaid® Commercial TC Microburst 9000 Air Freshener Refill, Ocean Breeze, 5.3 oz Aerosol, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (OIL412)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- HAPCO-ELMAR 13 qt Round Trash Can, Black (RB1000BLK)
- INNOVERA Compressed Air Duster Cleaner, 10 oz Can (IVR10010)
- RUBBERMAID COMMERCIAL Oil Air Fresh Refill, Mango Blossom, PK6 (FG402369)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK4 (FG401693)
- RUBBERMAID COMMERCIAL Citrus Air Freshener Refill PK6 (FG402113)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- TIMEMIST Air Freshener Refill, 6.6oz, Cinnamon, PK12 (1042746)
- Rubbermaid Commercial Air Freshener Refills