Shop All Plate Casters
Rubbermaid Commercial
Swivel Caster
Mfr # GRFG4727L30000
Zoro # G8902826
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Wheel Dia. 6"
- Caster Product Group Swivel Caster
- Fits Brand Rubbermaid Commercial
- For Use With Mfr. Model Number FG102641BLA, FG130641BLA, FG131641BLA, FG472741BLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # GRFG4727L30000
- Zoro # G8902826
- UPC # 836513008963
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6" |
Details
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Fits Brand | Rubbermaid Commercial |
Item | Swivel Caster |
For Use With Mfr. Model Number | FG102641BLA, FG130641BLA, FG131641BLA, FG472741BLA |
Description
Swivel Caster, For Use With Grainger Item Number 3LU55, 3LU56, 4UR31, 4UR42, For Use With Mfr. Model Number FG102641BLA, FG130641BLA, FG131641BLA, FG472741BLA, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- WESCO Seal Kit, For Use With Mfr. Model Number: 260005, 260009, ESFL-76-30S, PL-54-2230, PL542222 (052722)
- LAUREOLA INDUSTRIES 1/8in. 7x19 Stainless Steel Aircraft Wire Rope 304 Grade, 600 ft (ZAG18-SS304-719-600)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-240)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- RUBBERMAID COMMERCIAL 8" Pneumatic Casters for Rubbermaid® TradeMaster® Mobile Workcenter (FG4592000000)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- MAPP CASTER 4"X2" High Temp Nylon Wheel Swivel Caster W/ Brake - 800 Lbs Cap (146HEAT420SB)
- Rubbermaid Commercial Plate Casters