Shop All Plate Casters
Rubbermaid Commercial
Swivel Caster, For Use With 4546,4547
Mfr # GRFG4546L10000
Zoro # G7330154
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wheel is 5 in x 1-1/4 in, 200 lb Capacity, Plate Size 2-1/2 in x 3-5/8 in, Bolt Hole Spacing 1-3/4 in x 2-13/16 in to 3-1/16 in, Sized for 5/16 Bolt/Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # GRFG4546L10000
- Zoro # G7330154
- UPC # 836513008581
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Swivel Caster |
Type | Wheel is 5 in x 1-1/4 in, 200 lb Capacity, Plate Size 2-1/2 in x 3-5/8 in, Bolt Hole Spacing 1-3/4 in x 2-13/16 in to 3-1/16 in, Sized for 5/16 Bolt/Screw |
Description
Swivel Caster, For Use With Grainger Item Number 1FD47, 4BU68, 4DFV3, 4DFV4, Type Wheel is 5 in x 1-1/4 in, 200 lb Capacity, Plate Size 2-1/2 in x 3-5/8 in, Bolt Hole Spacing 1-3/4 in x 2-13/16 in to 3-1/16 in, Sized for 5/16 Bolt/Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- MAGLINER Type D Nose Plate (300248)
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W (12X10X05G)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 100 ft (ZAG316-GAL-719-100)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG4608L30000)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Rigid, 5" (GRFG31247)
- RUBBERMAID COMMERCIAL Executive Quiet Caster, Swivel, 8" (1975229)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12S-R040D-12-WB)
- Rubbermaid Commercial Casters