Shop All Plate Casters
Rubbermaid Commercial
Swivel Caster, 4 In., Use With 5M639, 3LU59
Mfr # GRFG1011L20000
Zoro # G7364786
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 in
- For Use With Mfr. Model Number FG101100BLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # GRFG1011L20000
- Zoro # G7364786
- UPC # 836513000042
- Country of Origin China
- Category Plate Casters
Details
Item | Swivel Caster |
Type | 4 in |
For Use With Mfr. Model Number | FG101100BLA |
Description
Swivel Caster, Includes -, For Use With Grainger Item Number 3LU59, 5M639, Type 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW4)
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 1/4-20 1DIA 150 CS/CS)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU60, 5M640 (GRFG1013L20000)
- RUBBERMAID COMMERCIAL Swivel Caster, Use With 1D655-6, 4YX34-6 (GRFG1005L40000)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 4546,4547 (GRFG4546L10000)
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Swivel, 5" (GRFG29933)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- Rubbermaid Commercial Casters