Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Swinger Loop(R) Cotton/Synthetic Blend Yarn Looped-End Wet Mop, Blue (Discontinued)
Mfr # FGC25206BL00
Zoro # G1727649
This Product is Discontinued
Key Features
- Handle Material None
- Series Swinger Loop(R)
- End Type Loop
- Launderable Yes
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGC25206BL00
- Zoro # G1727649
- Country of Origin United States
- Category Mops
Dimensions
Width | 5" |
Details
Handle Material | None |
Item | Swinger Loop Shrinkless,Medium,Bl,5 Band |
Series | Swinger Loop(R) |
End Type | Loop |
Launderable | Yes |
Color | Blue |
Material | Cotton/Synthetic Blend Yarn |
Description
Swinger Loop Shrinkless,Medium,Bl,5 Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.