Shop All Trash Can Lids
Rubbermaid Commercial
Swing Top Lid, Red, Plastic
Mfr # FG264788RED
Zoro # G4072343
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264788RED
- Zoro # G4072343
- UPC # 86876148725
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Round |
Color | Red |
Item | Swing Top Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Round BRUTE Dome Top with Push Door, 24.81w x 12.63h, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- ECOSAFE-6400 64 gal Trash Bags, 48 in x 60 in, Extra Heavy-Duty, 0.85 mil, Green, 60 PK (HB4860-8)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK71160)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings (FG263100WHT)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Black, Resin, 0 Openings (FG261960BLA)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- Rubbermaid Commercial Trash Can Lids