Shop All Trash Can Lids
Rubbermaid Commercial
Swing Top Lid, Beige, Plastic
Mfr # FG267360BEIG
Zoro # G4073664
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Lid Connection Swing
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG267360BEIG
- Zoro # G4073664
- UPC # 86876203189
- Country of Origin United States
- Category Trash Can Lids
Details
Color | Beige |
Lid Connection | Swing |
Item | Swing Top Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Slim Jim Swing Lid, 11.38w x 20.5d x 5h, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (ES2289)
- DRILLBRUSH BBQ Accessories - Grill Brush - Grill Tools - Ultra Stiff Bristles (5in-S-K-H-DB)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Sable (FG3975M2SBLE)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- RUBBERMAID COMMERCIAL Dometop Lid, Gray, Plastic (FG264788GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- Rubbermaid Commercial Trash Can Lids