Shop All Trash Can Lids
Rubbermaid Commercial
Swing Top Lid, Beige, Plastic
Mfr # FG266400BEIG
Zoro # G4070435
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Square
- Lid Connection Swing
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG266400BEIG
- Zoro # G4070435
- UPC # 86876016819
- Country of Origin United States
- Category Trash Can Lids
Details
Lid Shape | Square |
Color | Beige |
Lid Connection | Swing |
Item | Swing Top Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Untouchable Square Swing Top Lid, Plastic, 20.13w x 20.13d x 6.25h, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- GOLDEN STAR Wet Mop, Microfiber, WMM18HDBWB (WMM18HDBWB)
- PIG PIG PR35 Airlaid Wipers 500 wipers/box 12" L x 9" W, 500PK (WIP155)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Yellow, Plastic (FG263100YEL)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG268988GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 20 Gallon White (240458WHB)
- Rubbermaid Commercial Trash Can Lids