Shop All Trash Can Lids
Rubbermaid Commercial
Swing Top Lid, 16 in W/Dia, Beige, Plastic
Mfr # FG268988BEIG
Zoro # G4073332
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 356907, 356988
- Lid Shape Square
- Width/Diameter 16 in
- Lid Connection Swing
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG268988BEIG
- Zoro # G4073332
- UPC # 86876192544
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 16 in |
Height | 4" |
Details
For Use With | Rubbermaid® Commercial 356907, 356988 |
Lid Shape | Square |
Color | Beige |
Lid Connection | Swing |
Item | Swing Top Lid |
Material | Plastic |
Description
Rubbermaid® Commercial Swing Top Lid for Untouchable Recycling Center, 16" Square, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- QUICKIE Sponge Wet Mop, Screw On Connection, Yellow, 58MB4 (58MB4)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Red (31944)
- LIBMAN 10 in. W Stiff Recycled Plastic Broom with Dustpan (919)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Black, Plastic (FG268988BLA)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Sable (FG3975M2SBLE)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- RUBBERMAID COMMERCIAL Dometop Lid, Gray, Plastic (FG264788GRAY)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- Rubbermaid Commercial Trash Can Lids