Shop All Trash Can Lids
Rubbermaid Commercial
Swing Swing In Top, 16x16x4", Gray, Gray
Mfr # FG268988GRAY
Zoro # G6542387
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Swing
- Color Gray
- Top Design Swing
- Lid Connection Swing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG268988GRAY
- Zoro # G6542387
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Swing |
Color | Gray |
Top Design | Swing |
Lid Connection | Swing |
Item | Swing In Top,16x16x4",Gray |
Description
Swing In Top,16x16x4 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Broom Concrete 36 Inch Wood (847)
- COMET Bathroom Cleaner, 21 oz. Canister, Unscented, 24 PK (32987)
- LYSOL Clean & fresh Lemon Scent Multi-Purpose Cleaner Liquid 144 oz (3624177617)
- PROTEAM ProGuard Proguard 4 Portable Wet/Dry Vacuum, Fine Dust Filter 142 cfm (107128)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Gray, Resin, 1 Openings (FG265788GRAY)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Flat Lids, Gray, Plastic (RCP263100GYCT)
- RUBBERMAID COMMERCIAL Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG352700GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, 23 in W/Dia, Blue, Plastic (RUB332DBLU)
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- RUBBERMAID COMMERCIAL Flat Top Lid for 20 gal Round BRUTE Containers, 19.88" diameter, Gray (FG261960GRAY)
- LAVEX 10 Gallon Gray Round Commercial Trash Can Lid (475TCLD10GY)
- Rubbermaid Commercial Trash Can Lids