Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop Heads, Looped (Discontinued)
Mfr # FGD21106BL00
Zoro # G4611680
This Product is Discontinued
Key Features
- Handle Material None
- Series Super Stitch(R)
- Width 1"
- End Type Loop
- Material Cotton/Synthetic Blend Yarn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD21106BL00
- Zoro # G4611680
- UPC # 086876064391
- Country of Origin United States
- Category Mops
Dimensions
Width | 1" |
Details
Handle Material | None |
Item | Super Stitch Mop Head,Small,1",Blue |
Series | Super Stitch(R) |
End Type | Loop |
Material | Cotton/Synthetic Blend Yarn |
Color | Blue |
Connection Type | Clamp |
Description
Super Stitch Mop Head,Small,1 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.