Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG9T6700BLA
Zoro # G4061082
original price:
$314.07
5% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Height 31.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T6700BLA
- Zoro # G4061082
- UPC # 86876175097
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 24" |
Height | 31.25 in |
Depth | 40 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Four 5 in Non-Marking Casters |
Description
Rubbermaid® Commercial Service/Utility Cart, Two-Shelf, 24w x 40d x 31-1/4h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONGARM Electric Winch, 3/5HP, 12VDC (SA5015DC)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- RUBBERMAID COMMERCIAL XCart, ES, 4 Bushel (1881749)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- Rubbermaid Commercial Utility & Storage Carts