Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG452500BLA
Zoro # G4061310
original price:
$406.99
23% off
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25.25"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Caster Type Two 5 in Swivel Non-Marking Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG452500BLA
- Zoro # G4061310
- UPC # 86876184389
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 25.25" |
Height | 38.13 in |
Depth | 44 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Two 5 in Swivel Non-Marking Casters |
Description
Rubbermaid® Commercial Flat Shelf Utility Cart, Two-Shelf, 25-1/4w x 44d x 38-1/8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Right Hand Lift Handle (NF6782MC)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- KINEDYNE Logistic Ratchet Strap, Gold, 20 ft. L (532011GRA)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 300 lb (FG409600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Flat, 2 Shelves, 500 lb (FG452089BEIG)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG409300BLA)
- LITTLE GIANT Extr Heavy Dty Shelf Truck, 5000lb, 24x36", Steel, 3 Shelves, 5000 lb (3GH-2436-8PHK)
- Rubbermaid Commercial Utility & Storage Carts