Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG452088BEIG
Zoro # G4061170
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 25.9"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Height 32.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG452088BEIG
- Zoro # G4061170
- UPC # 86876169201
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 25.9" |
Height | 32.2 in |
Depth | 45.2 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Two 5 in Swivel Non-Marking Casters |
Description
Rubbermaid® Commercial Heavy-Duty Utility Cart, Two-Shelf, 25.9w x 45.2d x 32.2h, Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (5RRX0)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- US CARGO CONTROL 2" x 12' Yellow E-Track Ratchet Strap w/Double-Fitted End (5312SEFCLE-Y)
- CM Lever Kit, For Use With MfrNoM616015 (656015)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 500 lb (2192464)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- Rubbermaid Commercial Utility & Storage Carts