Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG450088BLA
Zoro # G4061371
original price:
$317.19
6% off
new price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.13"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Height 38.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG450088BLA
- Zoro # G4061371
- UPC # 86876184259
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 17.13" |
Height | 38.88 in |
Depth | 38.5 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Two 5 in Swivel Non-Marking Casters |
Weight | 29.5 lbs |
Description
Rubbermaid® Commercial Heavy-Duty Utility Cart, Two-Shelf, 17-1/8w x 38-1/2d x 38-7/8h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet - Panel Truck, 36x60, Steel (APT6W36606PY)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- PROVISION TOOLS Provision Tools 2492652 Pivit Platform Ladder (2492652)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Yellow (EN1602DX10)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- RUBBERMAID COMMERCIAL Rubbermaid® 6180-88 Black Trades Cart with Locking Cabinet (FG618088BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Lipped Plastic Shelves, Ergonomic, 4 Shelves, 700 lb (2128657)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- Rubbermaid Commercial Utility Carts