Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 2 Shelves, 500 lb
Mfr # FG450088BEIG
Zoro # G4061469
original price:
$319.89
14% off
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.13"
- Material Structural Foam
- Load Capacity 500 lb
- Number of Shelves 2
- Depth 38.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG450088BEIG
- Zoro # G4061469
- UPC # 86876169188
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 17.13" |
Depth | 38.5 in |
Height | 38.88 in |
Details
Material | Structural Foam |
Load Capacity | 500 lb |
Number of Shelves | 2 |
Caster Type | Two 5 in Swivel Non-Marking Casters |
Description
Rubbermaid® Commercial Heavy-Duty Utility Cart, Two-Shelf, 17-1/8w x 38-1/2d x 38-7/8h, Beige
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- CC APEX Swivel Stem Caster, Total Lock, Orange, 4", Core Color: Silver (CDP-Z-78)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- INDUSCO Cold Shut, 1/2", Pc (54400061)
- RUBBERMAID COMMERCIAL Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb (RCP450088BK)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6700BLA)
- RUBBERMAID COMMERCIAL Molded 2 Shelves, 400 lb (FG430000BLA)
- RUBBERMAID COMMERCIAL Resin; Polypropylene Medium Utility Cart with Lipped Shelf, 2 Shelves, 500 lb (RCP452088BK)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 24" x 36" Shelf (ENLGL-2436-6PY)
- Rubbermaid Commercial Utility Carts