Shop All Utility Carts
Rubbermaid Commercial
Structural Foam 1 Shelves, 750 lb
Mfr # FG453388BLA
Zoro # G4060979
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 26.25"
- Material Structural Foam
- Load Capacity 750 lb
- Number of Shelves 1
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG453388BLA
- Zoro # G4060979
- UPC # 86876175967
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 26.25" |
Height | 38 in |
Depth | 49 in |
Details
Material | Structural Foam |
Load Capacity | 750 lb |
Number of Shelves | 1 |
Number of Doors | 1 |
Caster Type | Two 5 in TPR Fixed-Position Casters; Two 5 in TPR Swivel Casters |
Description
Rubbermaid® Commercial TradeMaster Cart, 750-lb Cap, One-Shelf, 26-1/4w x 49d x 38h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 3/8", Clevis, Grab Ht (47400061)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- VESTIL Fork Extensions Pin Style, 112"L x 6"W, PR (FE-6-108-P)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, 8 Bushel, 220lbs Cap, 6.7"x34.7"x34", BK (RCP1881750)
- RUBBERMAID COMMERCIAL Plastic 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488PLAT)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- ANGEL Global Industrial„¢ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity (HP2SL)
- Rubbermaid Commercial Utility Carts