Shop All Storage Totes & Containers
Rubbermaid Commercial
Storage Tote with Snap Lid, Gray, Plastic, 14 gal Volume Capacity
Mfr # RUB115
Zoro # G5409960
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB115
- Zoro # G5409960
- UPC # 086876166156
- Country of Origin United States
- Category Storage Totes & Containers
Details
Color | Gray |
Material | Plastic |
Item | Storage Tote with Snap Lid |
Volume Capacity | 14 gal |
Description
Totes w/Lid,28 In.x18 In.x11 In.,Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41362472-05)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS995YL)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 18 in W, 15 in H, 20 gal Volume Capacity (RUB117)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 21 1/2 in L, 17 1/8 in W, 7 in H, 7.63 gal Volume Capacity (FG335100GRAY)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, White, Plastic, 18 in W, 15 in H, 20 gal Volume Capacity (RUB118)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, White, Plastic, 18 in W, 11 in H, 14 gal Volume Capacity (RUB116)
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 20 in L, 15 in W, 5 in H, 4.63 gal Volume Capacity (FG334900GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid 3351-92 Utility Tote Box Without Lid 21-1/2 x 17-3/4 x 7 (FG335192GRAY)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- Rubbermaid Commercial Storage Totes & Containers