Shop All Step Stools
Rubbermaid Commercial
Step Stool, Supports 350lbs, 16"x16"x13", Black
Mfr # RCP252300BK
Zoro # G501858558
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 16"
- Color Black
- Load Capacity 350 lb
- Overall Height 13"
- Width (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP252300BK
- Zoro # G501858558
- UPC # 86876009323
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 16" |
Overall Height | 13" |
Width (In.) | 16" |
Details
Item | Mobile Two-Step Stepstool |
Color | Black |
Load Capacity | 350 lb |
Description
Heavy-duty step stool glides easily on retractable rubber casters and supports up to 350 lb. (158.8 kg). Both steps have soft, slip-resistant pads. Wheels retract when stepped on. Heavy-duty, plastic construction will not damage walls or furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN2601NX8)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- RUBBERMAID COMMERCIAL Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige (RCP252300BG)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- RUBBERMAID COMMERCIAL Step Stool, Beige (FG252300BEIG)
- GARELICK Under Platform 3-Step Sliding Ladder (19643)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ56)
- VESTIL 3 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-3-YL)
- CLINTON Rainforest Parrot, Yellow, Laminate Foot Stool (10-R)
- Rubbermaid Commercial Step Stools