Shop All Step Stools
Rubbermaid Commercial
Step Stool, Supports 350lbs, 16"x16"x13-1/2", Beige
Mfr # RCP252300BG
Zoro # G401858535
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 13"
- Color Beige
- Load Capacity 350 lb
- Material Plastic
- Overall Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP252300BG
- Zoro # G401858535
- UPC # 86876031645
- Country of Origin United States
- Category Step Stools
Dimensions
Base Depth | 13" |
Overall Height | 16" |
Width (In.) | 16" |
Details
Item | Mobile Two-Step Stepstool |
Color | Beige |
Load Capacity | 350 lb |
Material | Plastic |
Description
Heavy-duty step stool glides easily on retractable rubber casters and supports up to 350 lb. (158.8 kg). Both steps have soft, slip-resistant pads. Wheels retract when stepped on. Heavy-duty, plastic construction will not damage walls or furniture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Pad (MH2MPR902G)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 7BF (S07)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Beige (FG252300BEIG)
- RUBBERMAID COMMERCIAL Step Stool, Beige (FG252300BEIG)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black (FG252300BLA)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- BAUER LADDER Professional 30" Aluminum Two-Way Stepstool -1A 300 lb. (20812)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- Rubbermaid Commercial Step Stools