Shop All Mops
Rubbermaid Commercial
Steel Roller Sponge Mop head Refill Yellow, PK 12
Mfr # RCP6436YELCT
Zoro # G202448881
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mop Head Refill
- Length 12"
- Material Synthetic Sponge; Cellulose
- Application Sponging; Mopping
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP6436YELCT
- Zoro # G202448881
- Country of Origin China
- Category Mops
Dimensions
Length | 12" |
Details
Item | Sponge Mop Replacement Head |
Type | Mop Head Refill |
Material | Synthetic Sponge; Cellulose |
Application | Sponging; Mopping |
Color | Yellow |
Description
Synthetic sponge mophead is part of an easy-to-use system that includes a Rubbermaid Steel Sponge Mop that fits easily into the Rubbermaid Double Pail to separate cleaning solution and rinse water. Cellulose head fits easily onto the steel frame with handle-mounted lever for squeeze-action wringing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 22" W (MW550)
- 3M Chemical MixingDispenser, Wall, AirGap/PRV (85853)
- OXICLEAN OxiClean No Scent Stain Remover Powder 5 lb (51650)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Black (FGQ55900BK00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (1924817)
- RUBBERMAID COMMERCIAL Wet Mop, Blue, Microfiber (FGQ40900BL00)
- TOUGH GUY 5 in Tube Wet Mop, 17 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML8)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers