Shop All Platform Trucks
Rubbermaid Commercial
Standard Platform Truck, 2500 lb.
Mfr # FG447100BLA
Zoro # G3473127
original price:
$940.52
13% off
new price: $815.00
/ea
Free Shipping & Returns
$815.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 5/8 in
- Overall Length 60 in
- Overall Width 30 in
- Color Black
- Load Capacity 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG447100BLA
- Zoro # G3473127
- UPC # 086876184570
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 5/8 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11-1/4 in |
Deck Height | 11 1/4 in |
Deck Length | 60 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Width | 30 in |
Overall LxWxH | 60 in x 30 in x 41-5/8 in |
Caster Width | 2 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,500 lb, Overall Height 41 5/8 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Powder Coated, Deck Height 11 1/4 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Lipped (T700-LU)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 250 lb. (FG440000BLA)
- RUBBERMAID COMMERCIAL Platform Truck, 2000 lb, 24 in x 7ft, Black (RCP 4441 BLA)
- RUBBERMAID COMMERCIAL Platform Truck, 2500 lb, 60"L x 30" W Deck (2154629)
- RUBBERMAID COMMERCIAL Trolley/Dolly, 500 lb. (FG440100BLA)
- RUBBERMAID COMMERCIAL Side Panel Truck, 48 In. L, 24 In. W (FG448600BLA)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG443600BLA)
- VESTIL Long Deck Cart 2000lb 72 x 30 Poly-On-Steel Casters (LDLT-3072)
- Rubbermaid Commercial Platform & Panel Trucks