Shop All Trash Cans
Rubbermaid Commercial
Square Utility Trash Can, Gray, Plastic
Mfr # FG352600GRAY
Zoro # G308621102
original price:
$115.25
25% off
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Square
- Material Plastic
- Height 22-1/2 in
- Width 21-1/2 in
- Depth 21-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG352600GRAY
- Zoro # G308621102
- UPC # 86876044294
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 22-1/2 in |
Width | 21-1/2 in |
Depth | 21-1/2 in |
Details
Container Shape | Square |
Color | Gray |
Material | Plastic |
Item | Utility Trash Can |
Description
RUBBERMAID BRUTE Square Container - 28-Gallon Capacity - GrayBuilt-in handles lock multiple units together for secure side-by-side use.
Round corners and smooth contours for easy cleaningDouble-ribbed base; reinforced rimsPlastic resin constructionNSF-listedGray and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesLids sold separately
Round corners and smooth contours for easy cleaningDouble-ribbed base; reinforced rimsPlastic resin constructionNSF-listedGray and white are USDA Meat and Poultry Equipment Group Listed and assist in complying with HACCP guidelinesLids sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- ATRIX Omega HEPA Filter Cartridge (OF612HE)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50016S (BWKCD50016S)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID COMMERCIAL Square Utility Trash Can, Red, Plastic (FG352600RED)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, Open Side, Structural Foam (FG917388BLA)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- RUBBERMAID COMMERCIAL 6.50 gal Rectangular Defenders Steel Step Cans, Red, Steel; Plastic (RCPST12EPLRD)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, 22 in Dia, Open Top, Polyethylene (FG263200DGRN)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid, 10 Gallon White (240456WHCL)
- Rubbermaid Commercial Trash Cans