Shop All Food Containers
Rubbermaid Commercial
Square Storage Container, 22 qt, Clear
Mfr # FG632200CLR
Zoro # G2584522
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 22 qt
- Overall Length (In.) 11 3/4 in
- Overall Width (In.) 10 1/2 in
- Color Clear
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG632200CLR
- Zoro # G2584522
- UPC # 086876044041
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 11 3/4 in |
Overall Width (In.) | 10 1/2 in |
Overall Height (In.) | 14 7/16 in |
Overall Length | 11 1/4 in |
Overall Diameter | 10 1/2 in |
Overall Height | 14 1/2 in |
Overall Width | 10 1/2 in |
Details
Capacity (Qt.) | 22 qt |
Color | Clear |
Material | Polycarbonate |
Item | Food Storage Container |
Type | Square |
Product Type | Food Storage Container |
Capacity | 22 qt. |
Includes Handle | Yes |
Graduation Unit of Measure | Liters, Quarts |
Minimum Temperature | -40 Degrees F |
Freezer Safe | Yes |
Microwaveable | No |
Maximum Temperature | 212 Degrees F |
NSF Certified | Yes |
Graduated | Yes |
Dishwasher Safe | Yes |
Description
Food Storage Container, Capacity 22 qt, Color Clear, Material Polycarbonate, Overall Height 14 1/2 in, Overall Length 11 1/4 in, Overall Width 10 1/2 in, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 10 1/2 in, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Retaining Ring S/S- Transport Roll (RR-006-23)
- VIKAN Measuring Cup, Yellow, Plastic (60006)
- TRUE Led Module Retrofit Kit (E227009)
- NORPRO Norpro 5121 Deluxe Cherry Pitter with Suction Base (5605233)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- RUBBERMAID COMMERCIAL Square Storage Container, 18 qt, Clear (FG631800CLR)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, Clear (FG330200CLR)
- RUBBERMAID COMMERCIAL Tote Box, 18"L x 12"W x 3-1/2"H, White (FG350700WHT)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 21.6qt. w/Scoop and Lid (FG9G5700WHT)
- RUBBERMAID COMMERCIAL Storage Bin Lid, W 14 1/2, w/32 oz. Scoop (FG9F7800CLR)
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- Rubbermaid Commercial Food Containers