Shop All Food Containers
This Product is Discontinued
Rubbermaid Commercial
Square Storage Canister, 3-37/64 in. H (Discontinued)
Mfr # 1937692
Zoro # G4606169
This Product is Discontinued
Key Features
- Capacity (L) 2.13
- Capacity (Qt.) 2.25
- Overall Length (In.) 9 7/16 in
- Overall Width (In.) 9 7/16 in
- Overall Depth (In.) 3 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1937692
- Zoro # G4606169
- UPC # 071691490968
- Country of Origin Unknown
- Category Food Containers
Dimensions
Overall Length (In.) | 9 7/16 in |
Overall Width (In.) | 9 7/16 in |
Overall Depth (In.) | 3 37/64 in |
Overall Height (In.) | 3 37/64 in |
Details
Capacity (L) | 2.13 |
Capacity (Qt.) | 2.25 |
Color | Clear |
Material | Plastic |
Includes | Container and Lid |
Item | Square Storage Canister |
For Use With | Food |
Features | Flex and Seal Lids, Microwave, Dishwasher, Freezer Safe, Stains and Odors Resistance Base |
Handle | No |
Type | Nesting |
Description
Square Storage Canister, Color Clear, Material Plastic, Includes Container and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.