Shop All Food Containers
This Product is Discontinued
Rubbermaid Commercial
Square Storage Canister, 2-39/64 in. H (Discontinued)
Mfr # 1937648
Zoro # G4606187
This Product is Discontinued
Key Features
- Capacity (L) 0.71
- Capacity (Qt.) 0.75
- Overall Length (In.) 7 1/8 in
- Overall Width (In.) 7 1/8 in
- Overall Depth (In.) 2 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1937648
- Zoro # G4606187
- UPC # 071691491514
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/8 in |
Overall Width (In.) | 7 1/8 in |
Overall Depth (In.) | 2 39/64 in |
Overall Height (In.) | 2 39/64 in |
Details
Capacity (L) | 0.71 |
Capacity (Qt.) | 0.75 |
Color | Clear |
Material | Plastic |
Handle | No |
Includes | Container and Lid |
Features | Flex and Seal Lids, Microwave, Dishwasher, Freezer Safe, Stains and Odors Resistance Base |
For Use With | Food |
Item | Square Storage Canister |
Type | Nesting |
Description
Square Storage Canister, Color Clear, Material Plastic, Includes Container and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.