Shop All Recycling Bins
Rubbermaid Commercial
Square Square Recycling Container, 35 gal., 19-, Blue, Plastic
Mfr # RUB153CBLU
Zoro # G8483634
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 19 1/2"
- Height 27 7/8 in
- Container Shape Square
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB153CBLU
- Zoro # G8483634
- UPC # 848109063027
- Country of Origin United States
- Category Recycling Bins
Dimensions
Length | 19 1/2" |
Height | 27 7/8 in |
Details
Color | Blue |
Item | Square Recycling Container,35 gal.,19- |
Container Shape | Square |
Material | Plastic |
Description
Square Recycling Container,35 gal.,19-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- IMPACT PRODUCTS 26 qt Steel, Galvanized Steel (IMP 260)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX9)
- REMCO VIKAN Yellow 16" Squeegee Head (77526)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Landfill Recycling Station, 33 gal, Resin, Gray (2171554)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- Rubbermaid Commercial Recycling Bins