Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Spray Mop Kit, Slide On Yellow (Discontinued)
Mfr # 1835529
Zoro # G3654454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mop Pad Size 4-1/4 in x 16-1/4 in
- Mop Head Color Yellow
- Mop Connection Type Slide On
- Mop Head Material Microfiber
- Handle Length 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1835529
- Zoro # G3654454
- UPC # 809302115395
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 4-1/4 in x 16-1/4 in |
Handle Length | 56 in |
Frame Width | 16 1/4 in |
Frame Depth | 4 1/4 in |
Length | 16-1/4" |
Details
Mop Head Color | Yellow |
Mop Connection Type | Slide On |
Mop Head Material | Microfiber |
Handle Material | Plastic |
Item | Spray Mop Kit |
Includes | Spray Mop With Double Sided Folding Frame |
Launderable | Yes |
Material | Plastic |
For Use With | Mfg. Model 1791678, 1791679, 1791680, 1791791, 1791792, 1791793, 1791794, 1791795, 1791796 |
Handle Included | Yes |
Dry Weight | 21 oz |
Color | Black/Yellow |
Description
Spray Mop Kit, Wet Mop Head and Handle, Mop Style Flat, Handle Included Yes, Frame Width 16 1/4 in, Frame Depth 4 1/4 in, Handle Material Plastic, Handle Length 56 in, Mop Connection Type Slide On, Mop Head Material Microfiber, Mop Pad Size 4-1/4 in x 16-1/4 in, Launderable Yes, Mop Head Color Yellow, Includes Spray Mop With Double Sided Folding Frame, For Use With Mfg. Model 1791678, 1791679, 1791680, 1791791, 1791792, 1791793, 1791794, 1791795, 1791796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.