Shop All Air Freshener Dispensers
Rubbermaid Commercial
Spray Air Dispenser, White, 3-1/2"L, Wall
Mfr # 1793532
Zoro # G7648396
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793532
- Zoro # G7648396
- UPC # 086876212723
- Country of Origin Taiwan, Province of China
- Category Air Freshener Dispensers
Dimensions
Length | 3 1/2 in |
Height | 6 5/8 in |
Width | 4 in |
Battery Size | C |
Depth | 3 1/4 in |
Description
Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst(R) 3000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings High, Low, Medium, Dispensing Method Spray, Compatible Mfg. Model Number 1793531, 1793533, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size C, Height 6 5/8 in, Width 4 in, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW N TIE 30 gal Trash Bags, 30.5 in x 33 in, Extra Heavy-Duty, 1.2 mil, Black, 200 PK (WEB1DT200)
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Eucalyptus (910061-Q6)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- OCEDAR BRANDS PWR Corn BroomDust Pan (167420)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Black, 8 in. H (2095206)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Black, 2-3/4"L (1793546)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Silver, 2-3/4"L (1793548)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 4-5/16"L, Wall (1793535)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, White, 8 in. H (2095207)
- GLADE Glade D100910596 6.1 x 9.2 x 5.7 in. Good Sense 60 - Day Air Care Dispenser - White (D100910596)
- Rubbermaid Commercial Air Freshener Dispensers