Shop All Air Freshener Dispensers
Rubbermaid Commercial
Spray Air Dispenser, Silver, 4-5/16"L, Wall
Mfr # 1793536
Zoro # G7781070
product price: $34.97
/ea
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Programmable
- Refill Type Aerosol Spray
- Dispensing Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793536
- Zoro # G7781070
- UPC # 086876212761
- Country of Origin Taiwan, Province of China
- Category Air Freshener Dispensers
Dimensions
Length | 4 5/16 in |
Height | 8 3/4 in |
Width | 4 3/8 in |
Depth | 3 5/8 in |
Battery Size | D |
Description
Air Freshener Dispenser, Programmable, Chrome, Cleaner Chemical Product Grouping Air Freshener Dispenser, Microburst 9000, Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 14 min, 7 min, Dispensing Method Spray, Compatible Mfg. Model Number 1793534, 1793535, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 3000 sprays, Battery, Includes Batteries Yes, Battery Size D, Height 8 3/4 in, Width 4 3/8 in, Includes Battery, Refill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CLEAN 1 gal Plant-Based Surface Disinfectant (BC-SANI-00301)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- KC WYPALL WypAll X80 Wipers 475 wipers/roll 13.4" L x 12.5" W, 475PK (WIP41055)
- RUBBERMAID COMMERCIAL Air Freshener Dispenser, TCELL Wall Mount, Dispenser Only, White (1793547)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Black, 2-3/4"L (1793546)
- RUBBERMAID COMMERCIAL DISPENSER, TCELL, CHROME (RCP1793548)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Silver, 2-3/4"L (1793548)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, White, 8 in. H (2095207)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- Rubbermaid Commercial Air Freshener Dispensers