Shop All Baking Utensils
Rubbermaid Commercial
Spoon Spatula, Hot, 16 1/2 In
Mfr # FG196800RED
Zoro # G3173003
original price:
$22.86
6% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Spoon
- Handle Material Nylon
- Overall Length 16 1/2 in
- Overall Width 3 in
- Product Type High-Heat Spoonula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG196800RED
- Zoro # G3173003
- UPC # 086876159707
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 16 1/2 in |
Overall Width | 3 in |
Details
Style | Spoon |
Handle Material | Nylon |
Item | High-Heat Spoonula |
Product Type | High-Heat Spoonula |
Color | Red |
Blade Material | Silicone |
Dishwasher Safe | No |
NSF Certified | Yes |
Maximum Temperature | 500 Degrees F |
Description
High-Heat Spoonula, Overall Length 16 1/2 in, Product Type High-Heat Spoonula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color -, Blade Length 4 1/2 in, Blade Material Silicone, Blade Width 9 7/16 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Proctor Silex Fresh Grind Brown Plastic/Steel Coffee Grinder (80300PS)
- VULCAN HART Hinge (430098)
- NORLAKE Ft-Condenser Fan Blade - F0120 (145750)
- ARIZONA Arnold Palmer Half and Half Iced Tea and Lemonade, 11.5 oz Bottle, 30PK (73695)
- RUBBERMAID COMMERCIAL Spatula, Cold, 9 1/2 In (FG193300WHT)
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 9 1/2", Red/White (FG1962000000)
- RUBBERMAID COMMERCIAL Cook's Scraper, 13 1/2", White (FG1905000000)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 16 1/2 In (FG1964000000)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 9 1/2 In (FG1962000000)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2079P)
- Rubbermaid Commercial Baking Utensils