Shop All Mops
Rubbermaid Commercial
Sponge Roller Mop, Yellow, Cellulose
Mfr # FG643500BRNZ
Zoro # G4051230
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 12 in Wide
- Mop Head Color Yellow
- Handle Color Bronze
- Mop Head Material Cellulose
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG643500BRNZ
- Zoro # G4051230
- UPC # 86876034790
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 12 in Wide |
Details
Mop Head Color | Yellow |
Handle Color | Bronze |
Mop Head Material | Cellulose |
Handle Material | Steel |
Mop Type | Sponge Roller Mop |
Item | Sponge Roller Mop |
Color | Yellow |
Material | Cellulose Sponge |
For Use With | Rubbermaid® Mop Head Refill 6436YEL |
Weight | 2.7 lbs |
Description
Rubbermaid® Commercial Steel Roller Sponge Mop, Bronze Handle w/12" Wide Yellow Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- GENUINE JOE Bath Tissue Rolls - 2 Ply - 4in x 3.75in - White - 400 Sheets Per Roll - 24 Rolls / Pack, 24PK (GJO3540024)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH236000000 (FGH236000000)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- RUBBERMAID COMMERCIAL Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood (FGH516000000)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00 (FGQ44900GR00)
- JANICO Pec No. 24 Cotton Wide Band Cut End Mop Head, White, 12Pk (3024 (PEC))
- Rubbermaid Commercial Mops